Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #2-4.5, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK

  • Mfr # 161692

  • Zoro # G806310584


product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4.5
Material
Steel
Finish
Zinc Plated
Hex Height
1-23/32 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161692
Zoro #
G806310584
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4.5
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2-4.5 Finished Hex Nuts/Steel/Zinc , 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.