
Machine Screw Nut, #2-56, Steel, Zinc Plated, 0.066 in Ht, 5000 PK
Mfr # 414500-PR-5000
Zoro # G206353105
product price:Â $337.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
#2-56
Material
Steel
Finish
Zinc Plated
Hex Height
0.066 in
Hex Width
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414500-PR-5000
Zoro #
G206353105
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-56
Hex Height
0.066 in
Hex Width
3/16 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Description
#2-56 Hex Machine Screw Nut/Steel/Zinc Plated , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.