Shop NEWPORT FASTENERS
See all product information
M10-1.50 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 1000 PK
Mfr # 251537-1000
Zoro # G306335933
product price:Â $189.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M10-1.50
Screw Length
1/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
251537-1000
Zoro #
G306335933
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Screw Length
1/8 in
Drive Size
5/64 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: #2-56 x1/8" Coarse Thread, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.