#2-56 Socket Head Cap Screw, Button-Head, 18-8 Stainless Steel, 1/2 in Length, 100 PK

  • Mfr # 134815-100

  • Zoro # G606330799


product price:  $74.99
/pk 100, $0.75/ea

Key Features

Button Head
Hex Drive
Thread Size
#2-56
Screw Length
1/2 in
Material
18-8 Stainless Steel
Drive Size
3/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134815-100
Zoro #
G606330799
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Screw Length
1/2 in
Drive Size
3/64 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Button
Drive Type
Hex
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 2-56 x 1/2", Stainless Steel 18-8, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.