#2-56 Socket Head Cap Screw, Button-Head, 18-8 Stainless Steel, 5/16 in Length, 100 PK

  • Mfr # 548375-100

  • Zoro # G606344710


product price:  $45.99
/pk 100, $0.46/ea

Key Features

Button Head
Hex Drive
Thread Size
#2-56
Screw Length
5/16 in
Material
18-8 Stainless Steel
Drive Size
3/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548375-100
Zoro #
G606344710
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Screw Length
5/16 in
Drive Size
3/64 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Button
Drive Type
Hex
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 2-56 x 5/16", Stainless Steel 18-8, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.