
#2-56 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK
Mfr # 450004-100
Zoro # G306315010
product price:Â $30.99
/pk 100, $0.31/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450004-100
Zoro #
G306315010
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-56
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screw
Description
2-56 x 1/2" Machine Screws, Brass, Round Head, Slotted Drive, Full Thread, Plain Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.