Shop NEWPORT FASTENERS
See all product information
Create Account
#2-56 x 1/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 3000 PK
- Mfr # 329459
- Zoro # G106364058
product price:Â
$
649.99
/pk of 3000, $0.22/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Fastener Length
1/4 in
Drive Size
#1
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329459
- Zoro #
- G106364058
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Standards
- ASME B18.13
- Item
- SEMS Machine Screw
- Screw Head Type
- Pan
Dimensions
- Thread Size
- #2-56
- Fastener Length
- 1/4 in
- Drive Size
- #1
Description
2-56 x 1/4" SEMS Screws/Square Cone Washer/Phillips/Pan Head/18-8 Stainless Steel , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.