Shop NEWPORT FASTENERS
See all product information
Create Account
#2-56 x 5/16 in Slotted Fillister Machine Screw, Plain Steel, 500 PK
- Mfr # 916771
- Zoro # G306296258
product price:Â
$
695.99
/pk of 500, $1.39/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
#2-56
Fastener Length
5/16 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 916771
- Zoro #
- G306296258
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Fillister
- Drive
- Slotted
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
MS35265-4/2-56 x 5/16" Mil-Spec Machine Screws/Slotted/Fillister/Steel/Cadmium/Drilled Head , 500PK