#2-56 x 5/32 in Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 5000 PK

  • Mfr # 632036

  • Zoro # G606327416


product price:  $654.99
/pk 5000, $0.13/ea
Free Shipping & Returns

Key Features

Fillister Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Fastener Length
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632036
Zoro #
G606327416
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Fastener Length
5/32 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

2-56 x 5/32" Machine Screws/Phillips/Fillister Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.