Shop NEWPORT FASTENERS

#3-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/16 in Length, 1000 PK

  • Mfr # 495661-1000
  • Zoro # G506344391

product price: 
$
213.99
/pk of 1000, $0.21/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#3-48
Screw Length
3/16 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
495661-1000
Zoro #
G506344391
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#3-48
Screw Length
3/16 in
Drive Size
5/64 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Alloy Steel,Black Oxide,#3-48 x3/16" Coarse Thread,Fully Threaded, 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.