#3-48 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 1/4 in Length, 100 PK

  • Mfr # 660760-100

  • Zoro # G006345263


product price:  $48.99
/pk 100, $0.49/ea

Key Features

Socket Head
Hex Drive
Thread Size
#3-48
Screw Length
1/4 in
Material
18-8 Stainless Steel
Drive Size
5/64 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660760-100
Zoro #
G006345263
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#3-48
Screw Length
1/4 in
Drive Size
5/64 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 18-8,#3-48 x1/4" Coarse Thread,Fully Threaded, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products