
316, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 12 PK
Mfr # 195884-12
Zoro # G906289353
product price:Â $404.99
/pk 12, $33.75/ea
Free Shipping & Returns
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195884-12
Zoro #
G906289353
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Fastener Length
5 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
1 1/8-7 x 5 Hex Cap Screws, 316 Stainless Steel Coarse Thread Partially Threaded, 12PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.