316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 40 PK

  • Mfr # 821155-40

  • Zoro # G306307626


product price:  $1,061.99
/pk 40, $26.55/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
821155-40
Zoro #
G306307626
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Fastener Length
1-3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

1-8 x 1 3/4 Hex Cap Screws, 316 Stainless Steel Coarse Thread Fully Threaded, 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products