316, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 50 PK

  • Mfr # 942881-50

  • Zoro # G306315676


product price:  $335.99
/pk 50, $6.72/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
942881-50
Zoro #
G306315676
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

3/8-24x4 Hex Head Cap Screws, Stainless Steel 316, Plain,Fine Thread UNF, 4 inch,3/8 inch, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products