Hex Spacer, #1 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.072 in Inside Dia, 1000 PK

  • Mfr # 955947

  • Zoro # G806320477


product price:  $245.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#1
Overall Length
3/8 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955947
Zoro #
G806320477
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#1
Overall Length
3/8 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.072 in
Hex Width
3/16 in
Inside Dia.
0.072 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon

Description

3/16" OD Hex Spacers/.072" x 3/8"/Nylon/Outer Diameter: 3/16"/Hole Size: .072"/Length: 3/8" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products