Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK

  • Mfr # 699039

  • Zoro # G006320451


product price:  $239.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#2
Overall Length
3/4 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
699039
Zoro #
G006320451
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#2
Overall Length
3/4 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.091 in
Hex Width
3/16 in
Inside Dia.
0.091 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon

Description

3/16" OD Hex Spacers/.091" x 3/4"/Nylon/Outer Diameter: 3/16"/Hole Size: .091"/Length: 3/4" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products