
Shop NEWPORT FASTENERS
See all product information
Hex Standoff, #4-40 Thrd Sz, 13/16 in L, 18-8 Stainless Steel Plain, 3/16" Hex W, 500 PK
Mfr # 564915
Zoro # G906322074
product price:Â $580.99
/pk 500, $1.16/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
13/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
564915
Zoro #
G906322074
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Overall Length
13/16 in
Body Length
13/16 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
3/16" OD Hex Standoffs /4-40x13/16"/St. Steel/Outer Dia 3/16"/4-40/L:13/16",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.