Shop NEWPORT FASTENERS

Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD, 500 PK

  • Mfr # 816522

  • Zoro # G306367866


product price:  $530.99
/pk 500, $1.06/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
3/8 in
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
816522
Zoro #
G306367866
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
3/8 in
Overall Length
3/8 in
Outside Diameter
3/16 in
Outside Dia.
3/16"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

3/16" OD Round Standoffs /4-40x3/8"/St. Steel/Outer Dia 3/16"/Thread Size: 4-40/Length: 3/8",500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.