Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 3/16 in Outside Dia, 1-1/2 in L, Steel

  • Mfr # 282162

  • Zoro # G606351206


product price: $328.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Steel
Material Grade/Class
SAE 1071
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282162
Zoro #
G606351206
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/16 in
Shank Length
1-1/2 in
Outside Dia.
3/16 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
SAE 1071
Finish
Plain
Standards
ASME B18.8.2

Description

3/16" x 1 1/2" Roll Pins/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.