Slotted Spring Pin, 3/16 in Outside Dia, 1-1/4 in L, Stainless Steel, 1000 PK

  • Mfr # 574433

  • Zoro # G606350971


product price:  $795.99
/pk 1000, $0.80/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Outside Dia.
3/16 in
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574433
Zoro #
G606350971
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/16 in
Shank Length
1-1/4 in
Outside Dia.
3/16 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2

Description

3/16 x 1 1/4" Roll Pins/420 Stainless Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.