
Slotted Spring Pin, 3/16 in Outside Dia, 1-1/4 in L, Steel, 1000 PK
Mfr # 699976
Zoro # G606351213
product price:Â $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
699976
Zoro #
G606351213
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
3/16 in
Shank Length
1-1/4 in
Outside Dia.
3/16 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.8.2
Description
3/16" x 1 1/4" Roll Pins/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.