Dowel Pin, 3/16 in Nominal Dia, 2 in L, Steel, 100 PK

  • Mfr # 198496

  • Zoro # G306306117


product price:  $78.75
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
2 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198496
Zoro #
G306306117
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/16 in
Shank Length
2 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

3/16" x 1" Dowel Pins/Alloy Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.