Press Fit Dowel Pin, 3/16 in Nominal Dia, 13/16 in L, Steel, 100 PK

  • Mfr # PINDOW01500FP

  • Zoro # G306309361


product price:  $80.89
/pk 100, $0.81/ea

Key Features

Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
13/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PINDOW01500FP
Zoro #
G306309361
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/16 in
Shank Length
13/16 in

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Rockwell Hardness
60 HRC

Description

3/16 x 13/16" Dowel Pins/Alloy Steel/Bright Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.