Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 500 PK

  • Mfr # 878085

  • Zoro # G306303765


product price:  $220.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.18-.25 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878085
Zoro #
G306303765
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
0.45 in
Drill Size
3/16"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.18-.25 in
System of Measurement
Inch
Rivet Grade
18-8

Description

3/16" x .18"-.25" Standard Blind Rivets/All Stainless/Max Barrel.450" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products