Drive Pin Rivet, Liner Head, 3/16 in Dia., 5/16 in L, Aluminum Body, 1000 PK

  • Mfr # 428033

  • Zoro # G806314261


product price:  $427.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Head Type
Liner
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
428033
Zoro #
G806314261
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
5/16 in
Drill Size
3/16"

Details

Item
Drive Pin Rivet
Head Type
Liner
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch

Description

3/16" x 5/16" Liner Head Drive Pin Rivets/All Aluminum , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products