Shop NEWPORT FASTENERS
See all product information
Create Account
Blind Rivet, Large Flanged Head, 3/16 in Dia., 1.200 in L, Aluminum Body, 1500 PK
Mfr # 335711
Zoro # G206301168
product price:Â
$
744.99
/pk 1500, $0.50/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.75-1.0 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 335711
- Zoro #
- G206301168
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .75-1.0 in
- System of Measurement
- Inch
Description
3/16" x .75"-1.0" Large Flange Blind Rivets/All Aluminum/Max Barrel1.200" , 1500PK