Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 1000 PK

  • Mfr # 210411

  • Zoro # G806301117


product price:  $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.03-.12 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210411
Zoro #
G806301117
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/32 in
Body Length
1/4 in
Drill Size
3/32"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.03-.12 in
System of Measurement
Inch
Rivet Grade
18-8

Description

3/32" x .03"-.12" Standard Blind Rivets/All Stainless/Barrel.250" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.