Hex Nut, 3/4"-10, Brass, Brass, 41/64 in Ht, 150 PK

  • Mfr # 480586-BR-150

  • Zoro # G106312295


product price: $989.99
/pk 150, $6.60/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Brass
Finish
Brass
Hex Height
41/64 in
Hex Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480586-BR-150
Zoro #
G106312295
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1-1/8 in

Details

Item
Hex Nut
Material
Brass
Finish
Brass
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

3/4"-10 Brass Finished Hex Nuts , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.