Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK

  • Mfr # 234106

  • Zoro # G506301370


product price:  $621.99
/pk 100, $6.22/ea
Free Shipping & Returns

Key Features

Material
Steel
Profile
Low Crown
Finish
Black Oxide
Overall Height
1.12 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234106
Zoro #
G506301370
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Overall Height
1.12 in
Hex Width
1.12 in

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Black Oxide
System of Measurement
Inch

Description

3/4-10 Closed End Acorn Nuts/Low Crown/Steel/Black Oxide , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.