Shop NEWPORT FASTENERS

Hex Nut, 3/4"-10, Steel, Grade 5, Plain, 41/64 in Ht, 50 PK

  • Mfr # 264029-PR-50

  • Zoro # G606310647


product price:  $112.99
/pk 50, $2.26/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
41/64 in
Hex Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264029-PR-50
Zoro #
G606310647
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1-1/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

3/4"-10 Finished Hex Nuts/Grade 5 Steel/Plain , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.