Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 47/64 in Ht, 50 PK

  • Mfr # 609033-PR-50

  • Zoro # G606301454


product price:  $274.99
/pk 50, $5.50/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
47/64 in
Hex Width
1-1/4 in
Standards
ASME B 18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609033-PR-50
Zoro #
G606301454
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1-1/4 in

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B 18.2.2
System of Measurement
Inch

Description

3/4"-10 Heavy Hex Nuts/316 Stainless Steel , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.