Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 1000 PK

  • Mfr # NB314958B-1000

  • Zoro # G606305513


product price: $1,178.99
/pk 1000, $1.18/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB314958B-1000
Zoro #
G606305513
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1-1/4 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

3/4-10 Heavy Hex Nuts/A194 Grade 2H/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.