This item is Discontinued.

Newport Fasteners 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 40 PK 976905

This item is Discontinued.

Newport Fasteners

3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 40 PK (Discontinued)

Mfr # 976905
Zoro # G006361034
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
976905
Zoro #
G006361034
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

3/4-10 x 3 1/2" Serrated Hex Flange Screws/Unslotted/Steel/Zinc , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.