
3/4"-10 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 2 in Length, 10 PK
Mfr # 164925-10
Zoro # G506333029
product price:Â $222.99
/pk 10, $22.30/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/2 in
Tensile Strength
135,000 psi
Standards
ASME B18.3-2012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
164925-10
Zoro #
G506333029
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Screw Length
2 in
Drive Size
1/2 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Flat Countersunk Head Cap Screw, 3/4-10 x 2", Stainless Steel 18-8, Hex Socket , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.