
3/4"-10 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in Length, 40 PK
Mfr # 427247-40
Zoro # G306341286
product price:Â $1,273.99
/pk 40, $31.85/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
3/4"-10
Screw Length
5 in
Material
18-8 Stainless Steel
Drive Size
5/8 in
Tensile Strength
80,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
427247-40
Zoro #
G306341286
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Screw Length
5 in
Drive Size
5/8 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 3/4"-10 x5" Coarse Thread, 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.