M10-1.50 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 10 in Length, 5 PK

  • Mfr # 321076-5

  • Zoro # G306337029


product price:  $632.99
/pk 5, $126.60/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M10-1.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/8 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321076-5
Zoro #
G306337029
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Screw Length
10 in
Drive Size
5/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 3/4"-10 x10" Coarse Thread, 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products