Coupling Nut, 3/4"-10, Steel, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd, 50 PK

  • Mfr # 372320

  • Zoro # G306317960


product price:  $211.99
/pk 50, $4.24/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Hex Width
1 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372320
Zoro #
G306317960
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Overall Length
1-1/2 in
Hex Width
1 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

3/4-10 to 5/8-11 x 1 1/2" Reducer Coupling Nuts/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products