This item is Discontinued.

Newport Fasteners Grade A307, 3/4"-10 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 80 PK 789447

Grade A307, 3/4"-10 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 80 PK (Discontinued)

  • Mfr # 789447
  • Zoro # G906324269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
789447
Zoro #
G906324269
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

3/4-10 x 1 1/2" Hex Tap Bolts/Steel/Zinc Fully Threaded, 80PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.