Carriage Bolt, 3/4"-10, 2 in L, Steel, Grade 8, Yellow Zinc Plated, 100 PK

  • Mfr # 673761

  • Zoro # G606303182


product price:  $1,262.99
/pk 100, $12.63/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Thread Size
3/4"-10
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
673761
Zoro #
G606303182
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in

Details

Material
Steel
Finish
Yellow Zinc Plated
Material Grade/Class
Grade 8
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Neck Type
Square

Description

3/4-10 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.