Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd, 50 PK

  • Mfr # 837421

  • Zoro # G006318090


product price: $1,197.99
/pk 50, $23.96/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Hex Width
1 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837421
Zoro #
G006318090
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Overall Length
3 in
Hex Width
1 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

3/4-10 X 3" Hex Coupling Nuts/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.