Carriage Bolt, 3/4"-10, 5 in L, Steel, Hot Dipped Galvanized, 30 PK

  • Mfr # 540911

  • Zoro # G306303529


product price:  $287.99
/pk 30, $9.60/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540911
Zoro #
G306303529
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
5 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Item
Carriage Bolt
System of Measurement
Inch

Description

3/4-10 x 5" Carriage Bolts/Steel/Hot Dip Galvanized , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.