3/4-10 x 9" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread, 20PK

  • Mfr # 353728

  • Zoro # G406303191


product price:  $302.99
/pk 20, $15.15/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
353728
Zoro #
G406303191
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
9 in
Thread Length
6 in

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

3/4-10 x 9" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.