Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 250 PK

  • Mfr # 201516

  • Zoro # G606310562


product price:  $468.99
/pk 250, $1.88/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201516
Zoro #
G606310562
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Hex Height
41/64 in
Hex Width
1-1/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

3/4-16 Finished Hex Nuts/Grade 5 Steel/Zinc , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.