Nylon Insert Lock Nut, 3/4"-16, Steel, Grade C, Black Phosphate, 50 PK

  • Mfr # 299031-PR-50

  • Zoro # G606327720


product price:  $160.99
/pk 50, $3.22/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
299031-PR-50
Zoro #
G606327720
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Hex Width
1-1/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
System of Measurement
Inch

Description

3/4"-16 Nylon Insert Locknut Standard/Gr C Med.Carbon Steel, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products