Serrated Lock Nut, 3/4"-16, Steel, Zinc Plated, 0.46 in Ht, 100 PK

  • Mfr # 634248

  • Zoro # G506308812


product price:  $629.99
/pk 100, $6.30/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634248
Zoro #
G506308812
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Hex Height
0.46 in
Hex Width
1.088 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

3/4-16 Serrated Hex Flange Locknuts/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.