3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in Length, 10 PK

  • Mfr # 130276-10

  • Zoro # G306333083


product price:  $272.99
/pk 10, $27.30/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
3/4"-16
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/8 in
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130276-10
Zoro #
G306333083
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Screw Length
4-1/2 in
Drive Size
5/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Fine Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: 3/4"-16 x4 1/2" Fine Thread, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.