
3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 50 PK
Mfr # 317799-50
Zoro # G106370332
product price:Â $1,256.99
/pk 50, $25.14/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/4"-16
Overall Length
3/8 in
Drive Size
3/8 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
317799-50
Zoro #
G106370332
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-16
Overall Length
3/8 in
Drive Size
3/8 in
Length
3/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Screw Head Type
Headless
Fastener Finish
Black Oxide
Description
Socket Jam Screw, 3/4-16 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.