Wing Nut, 3/8"-16, Steel, Black Oxide, 0.79 in Ht, 1.44 in Max Wing Span, 1000 PK

  • Mfr # 931419

  • Zoro # G206364866


product price: $583.99
/pk 1000, $0.58/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Black Oxide
Overall Height
0.79 in
Maximum Wing Span
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931419
Zoro #
G206364866
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Overall Height
0.79 in
Base Diameter
0.7 in

Details

Item
Wing Nut
Material
Steel
Finish
Black Oxide
Maximum Wing Span
1.44 in
System of Measurement
Inch

Description

3/8-16 Cold Forged Wing Nuts/Steel/Black Oxide , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.