Hex Nut, 3/8"-16, Steel, Grade A, Black Oxide, 23/64 in Ht, 1600 PK
Mfr # 289856
Zoro # G406301449
product price: $602.99
/pk 1600, $0.38/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Hex Height
23/64 in
Hex Width
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
289856
Zoro #
G406301449
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Hex Height
23/64 in
Hex Width
11/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Standards
ASME B 18.2.2
System of Measurement
Inch
Description
3/8-16 Heavy Hex Nuts/Steel/Black Oxide , 1600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.