Shop NEWPORT FASTENERS

Self-Drilling Screw, 2 in, Zinc Plated Steel External Hex Drive, 500 PK

  • Mfr # 720111

  • Zoro # G706360900


product price:  $1,049.99
/pk 500, $2.10/ea
Free Shipping & Returns

Key Features

External Hex Drive
Thread Size
3/8"-16
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
720111
Zoro #
G706360900
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J933

Description

3/8-16x2" Type FCutting Screws/Unslotted/Hex Washer Head/Zinc/Serrated/Serrations Under Head,500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products